https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzJ8aW1hZ2UvanBlZ3xhRFl6TDJnNE5TOHhNRFF5TWpRMk9ETXhNekV4T0M5SlRrUkVUMFJHUWxoWVdGaGZSakpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGI0MDI3OGJlZDExNjA1ODAwNGIxNTNlZDY1ODEzZDhlYzU5NGUwNzViZjQ0ZGFiZmMyNmI4M2RiNzdmMmU3YWI
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzJ8aW1hZ2UvanBlZ3xhRFl6TDJnNE5TOHhNRFF5TWpRMk9ETXhNekV4T0M5SlRrUkVUMFJHUWxoWVdGaGZSakpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGI0MDI3OGJlZDExNjA1ODAwNGIxNTNlZDY1ODEzZDhlYzU5NGUwNzViZjQ0ZGFiZmMyNmI4M2RiNzdmMmU3YWI
DODGE
DODGE
F2B-VSC-107
DODGE DODGE
Description
F2B-VSC-107; 123614 FLANGED BLK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
123614
BDI #
258370
Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-VSC-107/p/258370
Your Price
$ 107.12 / each
$ 108.00 / each BDIExpress
$ 108.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.27
EAN
0782475412044
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-VSC-107
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-VSC-107
Manufacturer Internal Number
123614
Weight / LBS
3.2
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

