Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F2DC-BL-062 https://www.bdiexpress.com/medias/INDCLIFBXXXX-F2DC-BL-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTZ8aW1hZ2UvanBlZ3xhR1E0TDJoaE5TODVOVGMxTWpZd09EZ3dPVEkyTG1wd1p3fDY5ZTg1MTI1YzJmZWJlYzQ3MDQ3ZjU1YjJjODU0Yjg5YjI2ZWMxZDJmNzc5N2U4MjE3YzM1MzNmMmQ1ZjQ0NmY
195055 Flange Block Bearings 

CLIMAX METAL CLIMAX METAL

F2DC-BL-062

Description

F2DC-BL-062 FLANGE MOUNT BALL BEARING ; 5/8" BORE 2-BOLT DIE-CAST

Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Die Cast Zinc; Ball Bearing; Not Relubricatable; Neoprene Seal

Part #

F2DC-BL-062

BDI #
195055

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31.93 / each
$ 32.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.217
EAN
0044861012161
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/32 Inch
Relubricatable
No
Insert Part Number
BL-062
Seals
Neoprene
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.climaxmetal.com
Weight / LBS
0.47
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Die Cast Zinc; Ball Bearing; Not Relubricatable; Neoprene Seal
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh