CLIMAX METAL
CLIMAX METAL
F2PS-BR-100
CLIMAX METAL CLIMAX METAL
Description
F2PS-BR-100 FLANGE BLOCK BEARING ; 1" BORE 2-BOLT BRONZE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.4" Bolt Circle Diameter; 3-3/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Sleeve Bearing; Relubricatable
Part #
F2PS-BR-100
BDI #
195069

Details
36.4105
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2PS-BR-100/p/195069
Your Price
$ 36.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.245
EAN
0044861006993
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
BR-100
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.climaxmetal.com
Weight / LBS
0.54
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.4" Bolt Circle Diameter; 3-3/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Sleeve Bearing; Relubricatable
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.375 Inch | 85.725 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3.4 Inch | 86.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh