https://www.bdiexpress.com/medias/INDL-BFBXXXX-F3Y-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA0Njh8aW1hZ2UvanBlZ3xhRE01TDJnNU1TOHhNREl3T0RjME1UazRNakl6T0M5SlRrUk1MVUpHUWxoWVdGaGZSak5aWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8MWQ1NTEzODBlZGJkMGRhZGQ3ZWE0NzU3ZTA5MTM2MWI5MjZlM2IxY2QxZjIzMDMyY2I1MzNhMDU1ZjYxYzY0YQ
https://www.bdiexpress.com/medias/INDL-BFBXXXX-F3Y-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA0Njh8aW1hZ2UvanBlZ3xhRE01TDJnNU1TOHhNREl3T0RjME1UazRNakl6T0M5SlRrUk1MVUpHUWxoWVdGaGZSak5aWHpSQ1RGUmZNekF3V0RNd01DNXFjR2N8MWQ1NTEzODBlZGJkMGRhZGQ3ZWE0NzU3ZTA5MTM2MWI5MjZlM2IxY2QxZjIzMDMyY2I1MzNhMDU1ZjYxYzY0YQ
LINKBELT
LINKBELT
F3Y223N
LINKBELT LINKBELT
Description
F3Y223N FLANGED BLOCK BALL BEARING ; 1-7/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
10409074
BDI #
579918
Details
211.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3Y223N/p/579918
Your Price
$ 211.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.753
EAN
0662327037734
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
YG223NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
F3Y223N
Manufacturer Internal Number
5803773
Weight / LBS
4.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

