https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTB8aW1hZ2UvanBlZ3xhR0ptTDJnMFlTOHhNRFF5TWpRM09UQTJNVEF5TWk5SlRrUkVUMFJHUWxoWVdGaGZSalJDUkV4Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8Mzc2MDA0ZTA4MzE4NTk1NzI5MWU2MWFjOTM1YTBkZWVlYzVlNjljNDIzZWQxNjU4ZDk3YWU1YWY0ZGYyNTIyZA
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTB8aW1hZ2UvanBlZ3xhR0ptTDJnMFlTOHhNRFF5TWpRM09UQTJNVEF5TWk5SlRrUkVUMFJHUWxoWVdGaGZSalJDUkV4Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8Mzc2MDA0ZTA4MzE4NTk1NzI5MWU2MWFjOTM1YTBkZWVlYzVlNjljNDIzZWQxNjU4ZDk3YWU1YWY0ZGYyNTIyZA
DODGE
DODGE
F4B-DL-211-NL
DODGE DODGE
Description
F4B-DL-211-NL; 062407 ; FLANGED BLK BALL BRG NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
062407
BDI #
20494595
Details
669.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DL-211-NL/p/20494595
Your Price
$ 669.50 / each
$ 670.00 / each BDIExpress
$ 670.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.998
EAN
0782475906444
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
INS-DL-211
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DL-211-NL
Weight / LBS
14.6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
2.688 Inch | 68.275 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

