https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDLEZPCR-4BLT-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0M3xpbWFnZS9qcGVnfGFERTFMMmhoWXk4eE1EYzNNRGt5T0RrMU9UVXhPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSRXhGV2xCRFVsODBRa3hVWDFCTVh6TXdNSGd6TURBdWFuQm58ZTI4OGRiYzg0NTMyNzA4ZjVkZWIwMjY1MzRjMDkxYzhlZTNjMTdmOGRhNWM3NzIxZWQyYmYwZDM1ZTdhOTg3Zg
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDLEZPCR-4BLT-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0M3xpbWFnZS9qcGVnfGFERTFMMmhoWXk4eE1EYzNNRGt5T0RrMU9UVXhPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSRXhGV2xCRFVsODBRa3hVWDFCTVh6TXdNSGd6TURBdWFuQm58ZTI4OGRiYzg0NTMyNzA4ZjVkZWIwMjY1MzRjMDkxYzhlZTNjMTdmOGRhNWM3NzIxZWQyYmYwZDM1ZTdhOTg3Zg
DODGE
DODGE
F4B-DLEZ-25M-PCR
DODGE DODGE
Description
F4B-DLEZ-25M-PCR; 127635 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
127635
BDI #
259717
Details
299.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DLEZ-25M-PCR/p/259717
Your Price
$ 299.73 / each
$ 300.00 / each BDIExpress
$ 300.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.232
EAN
0782475984923
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DL-25M-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DLEZ-25M-PCR
Manufacturer Internal Number
127635
Weight / LBS
0.661
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 70MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.437 Inch | 36.5 Millimeter
Bolt Spacing
2.756 Inch | 70 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

