https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BEXL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NDZ8aW1hZ2UvanBlZ3xhR1JtTDJnNU55OHhNRFF5TWpNME56a3lNelE0Tmk5SlRrUkVUMFJHUWxoWVdGaGZSalJDUlZoTVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGI0NTFlZmZmOTRiZDkzZDU1NjE1YmEyMGU4OTlmZmY1ODk0MmIxMDA0YzczMDU3ZDJkMTljMjFjNWJjN2QyM2Q
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BEXL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NDZ8aW1hZ2UvanBlZ3xhR1JtTDJnNU55OHhNRFF5TWpNME56a3lNelE0Tmk5SlRrUkVUMFJHUWxoWVdGaGZSalJDUlZoTVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGI0NTFlZmZmOTRiZDkzZDU1NjE1YmEyMGU4OTlmZmY1ODk0MmIxMDA0YzczMDU3ZDJkMTljMjFjNWJjN2QyM2Q
DODGE
DODGE
F4B-EXL-308R
DODGE DODGE
Description
F4B-EXL-308R; 077323 ; FLANGED BLK ROLLER BRG NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
077323
BDI #
20494857
Details
2554.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-EXL-308R/p/20494857
Your Price
$ 2,554.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
27.665
EAN
0782477136429
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-EXL-308R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
61
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Nominal Bolt Circle Diameter Round
9.9 Inch | 251.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

