Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-MM7-408 https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BMM10-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTN8aW1hZ2UvanBlZ3xhRGc1TDJnME1DODVOVGMxTWpZek5UWTNPVEF5TG1wd1p3fGViODAyYjNmY2E3YTBiZWM5MDcyZWExNTA1YTdkM2IxMzM0ZTU1NDM1OTY5NmE5MzI5NGVkOWUxNjFjYjE0ZDg
242412 Flange Block Bearings 

DODGE DODGE

F4B-MM7-408

Description

F4B-MM7-408; 033863 FLANGED BLK BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Flange Block; 4-1/2" Bore; 11-1/2" Bolt Circle Diameter; 8-1/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable

Part #

033863

BDI #
242412

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4486.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,486.68 / each
$ 4,487.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
19.03
EAN
0782475667369
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-MM7-408
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
42
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 4-1/2" Bore; 11-1/2" Bolt Circle Diameter; 8-1/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Nominal Bolt Circle Diameter Round
11.5 Inch | 292.1 Millimeter
Bolt Spacing
8.125 Inch | 206.375 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh