Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-SXR-103 https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyNnxpbWFnZS9qcGVnfGFEUmpMMmd5TUM4eE1EYzNNamMzTVRBM09ERTNOQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMWhTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8OGEzMmU0Yjk0MTQwMzM2MjAxMGM3ZDlhMDJmZGQ3MjMwYjRmMjMyZTMxMjQyOGRmY2UwODNhMGY5ZGFmM2Y0NQ
261070 Flange Block Bearings 

DODGE DODGE

F4B-SXR-103

Description

F4B-SXR-103; 131111 FLANGED BLK BALL BRG

Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

131111

BDI #
261070

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.05 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 139.05 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.45
EAN
0782475117000
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-SXR-103
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SXR-103
Manufacturer Internal Number
131111
Weight / LBS
2.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.906 Inch | 48.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh