https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CC-SRB-RL-PIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MjZ8aW1hZ2UvanBlZ3xhR1psTDJnME1pOHhNREl5TURVNU56RTBPVGN5Tmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRYMU5TUWw5U1RGOVFTVXhmTXpBd2VETXdNQzVxY0djfGFhNTc1NjIxM2IxZWRiYmU3NmMyMDhhZGVhNmUzZDMzNGY4ZDM4N2U1ZTc4ZTM5MzZlYzhiZGI0ZjlkNTQ4NjA
https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CC-SRB-RL-PIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3MjZ8aW1hZ2UvanBlZ3xhR1psTDJnME1pOHhNREl5TURVNU56RTBPVGN5Tmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRYMU5TUWw5U1RGOVFTVXhmTXpBd2VETXdNQzVxY0djfGFhNTc1NjIxM2IxZWRiYmU3NmMyMDhhZGVhNmUzZDMzNGY4ZDM4N2U1ZTc4ZTM5MzZlYzhiZGI0ZjlkNTQ4NjA
SKF
SKF
F4BRP 208-SRB-SRE
SKF SKF
Description
F4BRP 208-SRB-SRE FLANGE ROLLER BEARING ; 2-1/2 PILOTED
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2" Bore; 6-1/2" Bolt Circle Diameter; 4.596" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Part #
F4BRP 208-SRB-SRE
BDI #
24532416
Details
915.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BRP-208-SRB-SRE/p/24532416
Your Price
$ 915.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.099
EAN
7316579138802
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Non-Locating Unit
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
13.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2" Bore; 6-1/2" Bolt Circle Diameter; 4.596" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Bolt Spacing
4.596 Inch | 116.738 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

