Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FB-GT-115 https://www.bdiexpress.com/medias/INDDODFBXXXX-FBGT-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5NXxpbWFnZS9qcGVnfGFEY3hMMmd5WWk4eE1EYzJPRGt3T1RVMk5UazRNaTlKVGtSRVQwUkdRbGhZV0ZoZlJrSkhWRjh6UWt4VVh6TXdNSGd6TURBdWFuQm58N2I5ZWRkZjM2MzBjNzM3YTg0ZDg4YTQyMTc5ZDAzZDc5M2E4MTk3N2MyYTYzNjBlYjU0ZGUyY2NjMGM3ZTdiNw
260616 Flange Block Bearings 

DODGE DODGE

FB-GT-115

Description

FB-GT-115 FLANGE BRKT BALL BRG UNIT ; NON RETURNABLE

Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

129625

BDI #
260616

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

349.09 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 349.09 / each BDIExpress
QTY

Inventory

Total: 80

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.59
EAN
0782475888269
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Tapered Adapter Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-115
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FB-GT-115
Manufacturer Internal Number
129625
Weight / LBS
5.7
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.859 Inch | 47.219 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.625 Inch | 41.275 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh