Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FB-GTEZ-06-PCR https://www.bdiexpress.com/medias/INDDODXXXXXX-A009719-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTl8aW1hZ2UvanBlZ3xhR016TDJobE55OHhNRFF4TkRBMU1UZzFNak14T0M5SlRrUkVUMFJZV0ZoWVdGaGZRVEF3T1RjeE9WOHpNREI0TXpBd0xtcHdad3wzYjc2Yjc2YTkwMTFiYTcyYmQ1YWYzNjY2NGI5YTQxZmQzNDZhY2ZkZTk4MDdkYmE1NGE3ZTc0MGZkY2IyOGQ0
260577 Flange Block Bearings 

DODGE DODGE

FB-GTEZ-06-PCR

Description

FB-GTEZ-06-PCR FLANGE BRKT BALL BRG ; NON RETURNABLE

Flange Block Bearing; 3 Bolt Flange Bracket; 1.3" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Seal

Part #

129557

BDI #
260577

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

301.35536309 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 301.36 / each
$ 431.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.454
EAN
0782475987160
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Tapered Adapter Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-06-CR
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
129557
Weight / LBS
1
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1.3" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Polymer; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.61 Inch | 40.9 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh