DODGE
DODGE
FB-SCM-111-NL ; 068840
DODGE DODGE
Description
FB-SCM-111-NL ; 068840 ; FLANGE BRKT BALL BRG
Flange Block Bearing; 3 Bolt Flange Bracket; 1-11/16" Bore; 1.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
068840
BDI #
24732675
Details
245.40921324
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB-SCM-111-NL-;-068840/p/24732675
Your Price
$ 245.41 / each
$ 351.00 / each BDIExpress
$ 351.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.585
EAN
0782476313357
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-SCM-111
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
068840
Weight / LBS
5.7
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-11/16" Bore; 1.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh