Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FBB22623H https://www.bdiexpress.com/medias/INDL-BFBXXXX-FBB6-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNDZ8aW1hZ2UvanBlZ3xhRE0zTDJoaVlpODVNRE16TmpNek1ETTRNelkyTG1wd1p3fDg3Yzk1MTcxZWEzMTYzMGY5MmUxYmU2Y2YxNGVmYWJiMGIwNGU1NjM0MTJiMDRmZTY0MGJiNzZiYjMyMTYwZDk
572647 Flange Block Bearings 

LINKBELT LINKBELT

FBB22623H

Description

FBB22623H FLANGED BLOCK ROLLER BEARING ; 1-7/16" BORE 0" BOLT CIRCLE 3-HOLE

Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; High Test Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

10407579

BDI #
572647

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

929.4 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 929.40 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.903
EAN
0793699501612
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Tapered Adapter Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Spherical Roller Bearing
Housing Material
High Test Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22623HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Extended Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FBB22623H
Manufacturer Internal Number
5850161
Weight / LBS
6.4
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; High Test Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.71 Inch | 68.834 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh