

DODGE
DODGE
FC-DL-40M
DODGE DODGE
Description
FC-DL-40M FLANGE BLK BALL BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 111MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
126655
BDI #
259301

Details
261.9805
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-DL-40M/p/259301
Your Price
$ 261.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.02
EAN
0782475966516
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DL-40M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-DL-40M
Manufacturer Internal Number
126655
Weight / LBS
4.63
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 111MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Depth
0.437 Inch | 11.1 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing
3.1 Inch | 78.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh