Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg FC-E-400R
240745 Flange Block Bearings 

DODGE DODGE

FC-E-400R

Description

FC-E-400R PILOTED FLANGE RLR BRG ; 4" BORE 9.4" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 4" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal

Part #

023144

BDI #
240745

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3355.74 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,355.74 / each
$ 3,356.00 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
25.978
EAN
0782475697359
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Optional E-Tect Seal
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-E-400R TYPE E-XTRA
Manufacturer Internal Number
023144
Weight / LBS
58
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 4" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Bolt Spacing
6.625 Inch | 168.275 Millimeter
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Cartridge Pilot Depth
1.5 Inch | 38.1 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh