

DODGE
DODGE
FC-S2-200R
DODGE DODGE
Description
FC-S2-200R FLANGED BLK BRG ; 2" BORE 5.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3-51/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
070651
BDI #
247272

Details
731.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-S2-200R/p/247272
Your Price
$ 731.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.37
EAN
0782475306985
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-200R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-S2-200R
Manufacturer Internal Number
070651
Weight / LBS
7.45
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2" Bore; 5.4" Bolt Circle Diameter; 3-51/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bore
2 Inch | 50.8 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Bolt Spacing
3.797 Inch | 96.444 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Length Thru Bore
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh