![FC3S239E](/medias/INDM-BFBXXXX-PFC425-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc3NjF8aW1hZ2UvanBlZ3xhR0ZoTDJneE9TOHhNREl3T0RjME1EVTNNekl4TkM5SlRrUk5MVUpHUWxoWVdGaGZVRVpETkRJMVh6UkNURlJmTXpBd1dETXdNQzVxY0djfDQ4NWFlNTVhYTBlMTcyZjQzZGI0OGQxOWMxOGVhNjBiN2IzZDI2MGYyODUyMWU1YTgzMGU2YjRhODM4YjhiYTg)
![FC3S239E](/medias/INDM-BFBXXXX-PFC425-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc3NjF8aW1hZ2UvanBlZ3xhR0ZoTDJneE9TOHhNREl3T0RjME1EVTNNekl4TkM5SlRrUk5MVUpHUWxoWVdGaGZVRVpETkRJMVh6UkNURlJmTXpBd1dETXdNQzVxY0djfDQ4NWFlNTVhYTBlMTcyZjQzZGI0OGQxOWMxOGVhNjBiN2IzZDI2MGYyODUyMWU1YTgzMGU2YjRhODM4YjhiYTg)
LINKBELT
LINKBELT
FC3S239E
LINKBELT LINKBELT
Description
FC3S239E FLANGED CARTRIDGE BALL BEARING ; 2-7/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
10436423
BDI #
19272718
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
295.70151734
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC3S239E/p/19272718
Your Price
$ 295.70 / each
$ 413.28 / each BDIExpress
$ 413.28 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.62
EAN
0662864015455
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
MB252-716-PA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PFC4252-716
Manufacturer Internal Number
5805165
Weight / LBS
8.04
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.891 Inch | 48.031 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Bolt Spacing
4.2 Inch | 106.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh