https://www.bdiexpress.com/medias/INDNTNFBXXXX-FD-RND-SHFT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFEWmtMMmd6Tnk4eE1EYzJOak0wTWpjNE16QXdOaTlKVGtST1ZFNUdRbGhZV0ZoZlJrUmZVazVFWDFOSVJsUmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fDRlYjlmYjk1ZmQwNmViMmU5NGYxNzdmMTFkZmEzYzZlZGI5ZDlhY2ZmZWFiNTJhZTM5ZDY5MDI1MDk5OWNlZTY
https://www.bdiexpress.com/medias/INDNTNFBXXXX-FD-RND-SHFT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0MXxpbWFnZS9qcGVnfGFEWmtMMmd6Tnk4eE1EYzJOak0wTWpjNE16QXdOaTlKVGtST1ZFNUdRbGhZV0ZoZlJrUmZVazVFWDFOSVJsUmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fDRlYjlmYjk1ZmQwNmViMmU5NGYxNzdmMTFkZmEzYzZlZGI5ZDlhY2ZmZWFiNTJhZTM5ZDY5MDI1MDk5OWNlZTY
NTN
NTN
FD209RJA
NTN NTN
Description
FD209RJA FLANGE BLOCK BEARING ; 1-3/4" BORE 4.9" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 4.9" Bolt Circle Diameter; 3-1/2" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Part #
FD209RJA
BDI #
1218864
Details
177.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FD209RJA/p/1218864
Your Price
$ 177.16 / each
$ 178.00 / each BDIExpress
$ 178.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4547359473056
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
17/32 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Round Shaft | Disc Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
FD209RJA
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 4.9" Bolt Circle Diameter; 3-1/2" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.687 Inch | 42.85 Millimeter
Bolt Spacing
3.5 Inch | 88.9 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
4.9 Inch | 125.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

