https://www.bdiexpress.com/medias/INDFAFFBXXXX-GFLCT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEWTFMMmhsTnk4eE1EYzJOalk0TXpZMk9EVXhNQzlKVGtSR1FVWkdRbGhZV0ZoZlIwWk1RMVJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3YjMxYzI0ZmI0ODc5ZTYwZTJlNzFlOTVjMWJlNzJlNmQ2ZTkwMDA0MmJhODFhYjBkNzVhYTgyYzBkMzcwNjgy
https://www.bdiexpress.com/medias/INDFAFFBXXXX-GFLCT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEWTFMMmhsTnk4eE1EYzJOalk0TXpZMk9EVXhNQzlKVGtSR1FVWkdRbGhZV0ZoZlIwWk1RMVJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3YjMxYzI0ZmI0ODc5ZTYwZTJlNzFlOTVjMWJlNzJlNmQ2ZTkwMDA0MmJhODFhYjBkNzVhYTgyYzBkMzcwNjgy
TIMKEN
TIMKEN
GFLCT1 1/4
TIMKEN TIMKEN
Description
GFLCT1 1/4 FLANGE BRG UNIT ; 2 BOLT 1.25" BORE CAST IRON
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 3-15/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
GFLCT1 1/4
BDI #
1356262
Details
271.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/GFLCT1-1-4/p/1356262
Your Price
$ 271.92 / each
$ 272.00 / each BDIExpress
$ 272.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.032
EAN
0087796058361
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
RA104RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GFLCT 1 1/4
Weight / LBS
2.435
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 3-15/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
3.938 Inch | 100.025 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

