https://www.bdiexpress.com/medias/INDFAFFBXXXX-GRFD-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFEWmlMMmhoTXk4eE1EYzJOalE0TlRJNU1UQXpPQzlKVGtSR1FVWkdRbGhZV0ZoZlIxSkdSRjh6UWt4VVh6TXdNSGd6TURBdWFuQm58OWQ2MzcxZjhkYjhmN2QwMjk5YmE4ZTBkNTM1MGY2M2E5MTNkZThhY2Y0MzRiNzI0ZTBjMzA5MDc1ZjI2YWI2NA
https://www.bdiexpress.com/medias/INDFAFFBXXXX-GRFD-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFEWmlMMmhoTXk4eE1EYzJOalE0TlRJNU1UQXpPQzlKVGtSR1FVWkdRbGhZV0ZoZlIxSkdSRjh6UWt4VVh6TXdNSGd6TURBdWFuQm58OWQ2MzcxZjhkYjhmN2QwMjk5YmE4ZTBkNTM1MGY2M2E5MTNkZThhY2Y0MzRiNzI0ZTBjMzA5MDc1ZjI2YWI2NA
TIMKEN
TIMKEN
GVFD1 1/4S
TIMKEN TIMKEN
Description
GVFD1 1/4S FLANGE BRG UNIT ; 1-1/4" BORE 3.6" BOLT CIRCLE 3 HOLE
Flange Block Bearing; 3 Bolt Flange Block; 1-1/4" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
GVFD1 1/4S
BDI #
1356423
Details
252.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/GVFD1-1-4S/p/1356423
Your Price
$ 252.35 / each
$ 253.00 / each BDIExpress
$ 253.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.608
EAN
0087796058385
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GRA103RRB2
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Smaller Housing | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GVFD 1 1/4S
Weight / LBS
1.34
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 1-1/4" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

