

PEER BEARING
PEER BEARING
HCFB206-20AT-A
PEER BEARING PEER BEARING
Description
PER.HCFB206-20AT-A FLANGE BLOCK BRG UNIT
Flange Block Bearing; 1-1/4" Bore; 1-1/4" Bolt Spacing; 3 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1.9" Length Thru Bore; Relubricatable; Triple Contact Seals
Part #
PER.HCFB206-20AT-A
BDI #
25117551

Details
120.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/HCFB206-20AT-A/p/25117551
Your Price
$ 120.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.06
EAN
1200106993278
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.peerbearing.com
Product Detail
Flange Block Bearing
Product Specification
1-1/4" Bore; 1-1/4" Bolt Spacing; 3 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1.9" Length Thru Bore; Relubricatable; Triple Contact Seals
Long Description
Flange Block Bearing; 1-1/4" Bore; 1-1/4" Bolt Spacing; 3 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1.9" Length Thru Bore; Relubricatable; Triple Contact Seals