Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HCFC215-46 https://www.bdiexpress.com/medias/INDXXXFBXXXX-HCFC-4BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyN3xpbWFnZS9qcGVnfGFEZ3pMMmd3WkM4eE1EYzJOak00T1Rrek5qRTFPQzlKVGtSWVdGaEdRbGhZV0ZoZlNFTkdRMTgwUWt4VVgwVkRRMTh6TURCNE16QXdMbXB3Wnd8YTU2MzFjMGQ5MmVlMTA0NTUzZjRlZmFiMjhhZmE4ZjE1Mjk0NDkzNWYyNmNkMzRlZGVlMjQxYmQzMDMyZTFkMg
18249390 Flange Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

HCFC215-46

Description

HCFC215-46 ; 4 BOLT PILOT FLG BRG 2 7/8

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/8" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

HCFC215-46

BDI #
18249390

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
HC215-46
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/8" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Cartridge Pilot Diameter
6.23 Inch | 158.242 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Length Thru Bore
3.63 Inch | 92.202 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh