Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LFTC20A https://www.bdiexpress.com/medias/INDNSKXXXXXX-1189975-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2NzV8aW1hZ2UvanBlZ3xhREE1TDJnM01TOHhNRFV4T0RNNE1UTXpNRFEyTWk5SlRrUk9VMHRZV0ZoWVdGaGZNVEU0T1RrM05WOHpNREI0TXpBd0xtcHdad3w1OTBjMmNjNGJjZTc1YmJkZGY0M2FhZGJjN2Y4NWYyNTYwNjdlNzIxNGMxMDYxY2M4Y2UxMWYxNDg1NTZmNTRl
1189975 Flange Block Bearings 

RHP BEARING RHP BEARING

LFTC20A

Description

LFTC20A FLANGE MOUNTED UNIT ; 20MM DIA SHAFT CAST IRON

Flange Block Bearing; 90.5MM Outside Diameter; 25.8MM Width

Part #

LFTC20A

BDI #
1189975

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

185.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 185.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.4
EAN
0747023003860
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Flange Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.882
Product Detail
Flange Block Bearing
Product Specification
90.5MM Outside Diameter; 25.8MM Width
Long Description
Flange Block Bearing; 90.5MM Outside Diameter; 25.8MM Width