

REXNORD
REXNORD
MB2207
REXNORD REXNORD
Description
MB2207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" BORE 6.8" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
10418439
BDI #
18144715

Details
1031.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MB2207/p/18144715
Your Price
$ 1,031.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.52
EAN
0698210621551
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2207U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MB2207
Manufacturer Internal Number
6862155
Weight / LBS
16.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Bolt Spacing
4.766 Inch | 121.06 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh