BOSTON GEAR
BOSTON GEAR
MBP-3 1/2
BOSTON GEAR BOSTON GEAR
Description
MBP-3 1/2 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-1/2" Bore; 11.8" Bolt Circle Diameter; 8-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
64621
BDI #
176162
Details
2171.14138338
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBP-3-1-2/p/176162
Your Price
$ 2,171.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.524
EAN
0781711646212
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
NBG35-3-1/2
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
MBP-3 1/2
Weight / LBS
23.201
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 3-1/2" Bore; 11.8" Bolt Circle Diameter; 8-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
3.781 Inch | 96.037 Millimeter
Bolt Spacing
8.375 Inch | 212.725 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh