https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-EC-CI-ZBR3200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQzMjh8aW1hZ2UvanBlZ3xhR0V5TDJnM01pOHhNREl3T0RjME1UQTVOelV3TWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOUZRMTlEU1Y5YVFsSXpNakF3WHpNd01GZ3pNREF1YW5CbnxjMjMwNjg4NmNiNGQ1NmYyZjZhYTkzNzQ0N2E2NDQyY2M1ZWYwYTFjOTMwZDMyMWY0YWQ4ZGRkMTI3MzgwNTlm
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-EC-CI-ZBR3200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQzMjh8aW1hZ2UvanBlZ3xhR0V5TDJnM01pOHhNREl3T0RjME1UQTVOelV3TWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOUZRMTlEU1Y5YVFsSXpNakF3WHpNd01GZ3pNREF1YW5CbnxjMjMwNjg4NmNiNGQ1NmYyZjZhYTkzNzQ0N2E2NDQyY2M1ZWYwYTFjOTMwZDMyMWY0YWQ4ZGRkMTI3MzgwNTlm
REXNORD
REXNORD
MBR3215
REXNORD REXNORD
Description
MBR3215 FLANGED BLOCK ROLLER BEARING ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
10425895
BDI #
18144779
Details
1892.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBR3215/p/18144779
Your Price
$ 1,892.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.966
EAN
0698210910884
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
3215U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR3215
Manufacturer Internal Number
6891088
Weight / LBS
22.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Length Thru Bore
4.203 Inch | 106.756 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bolt Spacing
5.297 Inch | 134.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

