Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N6916TNTG18 https://www.bdiexpress.com/medias/INDNICFBXXXX-2BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczMHxpbWFnZS9qcGVnfGFHUTNMMmhqTkM4eE1EYzJPVEl4T1RRNE5UY3lOaTlKVGtST1NVTkdRbGhZV0ZoZk1rSk1WRjlUUlZSVFExSmZNekF3ZURNd01DNXFjR2N8YjJjMmEwMjBlM2Y3YTZhY2IyZGY3MGVmZTVhN2VmNDZhYjVlMTE2MDQyYjNmMjA1MGFlYWVkZGM1Y2U4YWUxOQ
796068 Flange Block Bearings 

NICE BALL BEARING NICE BALL BEARING

N6916TNTG18

Description

N6916TNTG18 FLANGED BLOCK RADIAL BEARING ; 1" BORE X 82.55 LG 2 BOLT RND BORE

Flange Block Bearing; 1" Bore; 3-1/4" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stamped Steel; Ball Bearing; 1-1/16" Length Thru Bore; No Relubricatable; Contact Seal

Part #

N6916TNTG18

BDI #
796068

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.91 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 99.91 / each
$ 100.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.33
EAN
0637400291143
Product Group - BDI
B00308
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
Weight / LBS
0.33
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 3-1/4" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stamped Steel; Ball Bearing; 1-1/16" Length Thru Bore; No Relubricatable; Contact Seal
Long Description
Flange Block Bearing; 1" Bore; 3-1/4" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stamped Steel; Ball Bearing; 1-1/16" Length Thru Bore; No Relubricatable; Contact Seal