https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-NA-G-5-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwN3xpbWFnZS9qcGVnfGFEQXlMMmcwWWk4eE1ESXlNRFkwT1RRNE1ESXlNaTlKVGtSRlJGUkdRbGhZV0ZoZk5FSmZVMUZmVGtGZlIxODFYek13TUhnek1EQXVhbkJufDU1YzEzODIwMzk1NzQ2ZGVhMmE3MTYzNTViYTAxNmUxYTU0MTFlM2JmMjU3NzEzODE4MzdmMGM1ZjIyNWRlYTA
https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-NA-G-5-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwN3xpbWFnZS9qcGVnfGFEQXlMMmcwWWk4eE1ESXlNRFkwT1RRNE1ESXlNaTlKVGtSRlJGUkdRbGhZV0ZoZk5FSmZVMUZmVGtGZlIxODFYek13TUhnek1EQXVhbkJufDU1YzEzODIwMzk1NzQ2ZGVhMmE3MTYzNTViYTAxNmUxYTU0MTFlM2JmMjU3NzEzODE4MzdmMGM1ZjIyNWRlYTA
EDT CORP
EDT CORP
NA4GL5-2-7/8
EDT CORP EDT CORP
Description
NA4GL5-2-7/8 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/8" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Polymer; Sleeve Bearing; Not Relubricatable
Part #
NA4GL5-2-7/8
BDI #
20879767
Details
1500.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NA4GL5-2-7-8/p/20879767
Your Price
$ 1,500.71 / each
$ 1,501.00 / each BDIExpress
$ 1,501.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.678
EAN
0883450919272
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
NAIULO-2-7/8
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round In Housing | Gray Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3.7
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/8" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Polymer; Sleeve Bearing; Not Relubricatable
Bolt Spacing
6 Inch | 152.4 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

