https://www.bdiexpress.com/medias/INDTIMFBXXXX-3B-BKT-NAU-A-SS-PB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTV8aW1hZ2UvanBlZ3xhRFl6TDJneE9TOHhNREl5TURZNU1EZzVPRGszTkM5SlRrUlVTVTFHUWxoWVdGaGZNMEpmUWt0VVgwNUJWVjlCWDFOVFgxQkNYek13TUhnek1EQXVhbkJufDc4OTQ1YzU3MDEyN2QwNDA1NTBhMjVkYjIxYjM1MTRmNDBhMGY1NDRiNzk3MTUwMDU1MzUyY2E4NzYzOWQ5ZDA
https://www.bdiexpress.com/medias/INDTIMFBXXXX-3B-BKT-NAU-A-SS-PB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTV8aW1hZ2UvanBlZ3xhRFl6TDJneE9TOHhNREl5TURZNU1EZzVPRGszTkM5SlRrUlVTVTFHUWxoWVdGaGZNMEpmUWt0VVgwNUJWVjlCWDFOVFgxQkNYek13TUhnek1EQXVhbkJufDc4OTQ1YzU3MDEyN2QwNDA1NTBhMjVkYjIxYjM1MTRmNDBhMGY1NDRiNzk3MTUwMDU1MzUyY2E4NzYzOWQ5ZDA
TIMKEN
TIMKEN
NAU4LKAFB208-25
TIMKEN TIMKEN
Description
NAU4LKAFB208-25 FLANGE BLOCK BALL BRG ; POLY-ROUND HU ASSY
Flange Block Bearing; 3 Bolt Flange Bracket; 1-9/16" Bore; 1-3/8" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
NAU4LKAFB208-25
BDI #
23242231
Details
1108.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKAFB208-25/p/23242231
Your Price
$ 1,108.28 / each
$ 1,109.00 / each BDIExpress
$ 1,109.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.905
EAN
0883450641722
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Double Lock Collar Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
NAU4LK208-25
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
4.2
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-9/16" Bore; 1-3/8" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.874 Inch | 47.6 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Bolt Spacing
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

