https://www.bdiexpress.com/medias/INDPEEFBXXXX-S3PPB-2BLT-CONC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NHxpbWFnZS9qcGVnfGFHRTNMMmd4TVM4eE1EYzNNamM1TnpjMU1UTXlOaTlKVGtSUVJVVkdRbGhZV0ZoZlV6TlFVRUpmTWtKTVZGOURUMDVEWHpNd01IZ3pNREF1YW5CbnwyODVhMzAzZmY5ZjdmY2VlOGI4NDdiNzFkMDE5ZDFmNmY2ZmQ0OGY1MWFjODYyNDRhMzBiMjFjZTE3NmZjMDZi
https://www.bdiexpress.com/medias/INDPEEFBXXXX-S3PPB-2BLT-CONC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NHxpbWFnZS9qcGVnfGFHRTNMMmd4TVM4eE1EYzNNamM1TnpjMU1UTXlOaTlKVGtSUVJVVkdRbGhZV0ZoZlV6TlFVRUpmTWtKTVZGOURUMDVEWHpNd01IZ3pNREF1YW5CbnwyODVhMzAzZmY5ZjdmY2VlOGI4NDdiNzFkMDE5ZDFmNmY2ZmQ0OGY1MWFjODYyNDRhMzBiMjFjZTE3NmZjMDZi
PEER BEARING
PEER BEARING
PER.S3PPB5ST
PEER BEARING PEER BEARING
Description
PER.S3PPB5ST FLANGE BALL BRG ; 0.375" STEEL
Flange Block Bearing; 3/8" Bore; 1-17/32" Bolt Circle Diameter; 1-17/32" Bolt Spacing; 2 Piece Split; 2 Bolt; Concentric Collar Mount; Stamped Steel; Ball Bearing; 0.562" Length Thru Bore; Relubricatable; Contact Seal
Part #
S3PPB5ST(S)
BDI #
21453916
Details
116.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/PER-S3PPB5ST/p/21453916
Your Price
$ 116.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.04
EAN
1200106995135
Product Group - BDI
B00308
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.peerbearing.com
Product Detail
Flange Block Bearing
Product Specification
3/8" Bore; 1-17/32" Bolt Circle Diameter; 1-17/32" Bolt Spacing; 2 Piece Split; 2 Bolt; Concentric Collar Mount; Stamped Steel; Ball Bearing; 0.562" Length Thru Bore; Relubricatable; Contact Seal
Long Description
Flange Block Bearing; 3/8" Bore; 1-17/32" Bolt Circle Diameter; 1-17/32" Bolt Spacing; 2 Piece Split; 2 Bolt; Concentric Collar Mount; Stamped Steel; Ball Bearing; 0.562" Length Thru Bore; Relubricatable; Contact Seal
