Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PS3-1 https://www.bdiexpress.com/medias/INDB-GFBXXXX-PS-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5NXxpbWFnZS9qcGVnfGFETmtMMmhrTmk4eE1EYzNNREkwTkRjMk16WTNPQzlKVGtSQ0xVZEdRbGhZV0ZoZlVGTmZNMEpNVkY4ek1EQjRNekF3TG1wd1p3fDA5ZGUzOTg5MTMxMTFiODFjM2M3NDk3NmVhYzA2YWRhOTEzZTc1MDQxNzk3NTM0NTI3MTcyMDliN2MwZDliOGY
176072 Flange Block Bearings 

BOSTON GEAR BOSTON GEAR

PS3-1

Description

PS3-1 FLANGED BLOCK BALL BEARING ; 3-BOLT

Flange Block Bearing; 3 Bolt Round Flange Block; 1" Bore; 3" Bolt Circle Diameter; 2.6" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal

Part #

64525

BDI #
176072

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

128.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 128.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.368
EAN
0781711645253
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
NBG15-1
Seals
Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.002
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 1" Bore; 3" Bolt Circle Diameter; 2.6" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
2.6 Inch | 66 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh