

EDT CORP
EDT CORP
QF3AA9-9/16
EDT CORP EDT CORP
Description
QF3AA9-9/16 ; POR
Flange Block Bearing; 3 Bolt Flange Bracket; 9/16" Bore; 0.81" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
QF3AA9-9/16
BDI #
20874291

Details
1076.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QF3AA9-9-16/p/20874291
Your Price
$ 1,076.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.454
EAN
0883450884761
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Set Screw Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
QFIUA9-9/16
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
All Round Supreme Bearing | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 9/16" Bore; 0.81" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Bolt Spacing
0.81 Inch | 20.574 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.563 Inch | 14.3 Millimeter
Length Thru Bore
1.359 Inch | 34.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh