https://www.bdiexpress.com/medias/INDEDTFBXXXX-3B-BKT-QF-A-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Mzd8aW1hZ2UvanBlZ3xhREEwTDJobU1TOHhNREl5TURZM05qYzNOVGsyTmk5SlRrUkZSRlJHUWxoWVdGaGZNMEpmUWt0VVgxRkdYMEZmT1Y5VFUxOHpNREI0TXpBd0xtcHdad3wxY2E3MDc4MmE0ZDEzNjAwZDVjMmVhNGU3N2NlYWVkNDZmMGYyMWFjN2U4ODAzZjliM2NlOGI5MTE4Y2VlMzc0
https://www.bdiexpress.com/medias/INDEDTFBXXXX-3B-BKT-QF-A-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Mzd8aW1hZ2UvanBlZ3xhREEwTDJobU1TOHhNREl5TURZM05qYzNOVGsyTmk5SlRrUkZSRlJHUWxoWVdGaGZNMEpmUWt0VVgxRkdYMEZmT1Y5VFUxOHpNREI0TXpBd0xtcHdad3wxY2E3MDc4MmE0ZDEzNjAwZDVjMmVhNGU3N2NlYWVkNDZmMGYyMWFjN2U4ODAzZjliM2NlOGI5MTE4Y2VlMzc0
EDT CORP
EDT CORP
QF3AJ9-2-5/16
EDT CORP EDT CORP
Description
QF3AJ9-2-5/16 FLANGED BLOCK BEARING
Flange Block Bearing; 3 Bolt Flange Bracket; 2-5/16" Bore; 2" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Part #
QF3AJ9-2-5/16
BDI #
20873567
Details
4448.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QF3AJ9-2-5-16/p/20873567
Your Price
$ 4,448.57 / each
$ 4,449.00 / each BDIExpress
$ 4,449.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.442
EAN
0883450885119
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Set Screw Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
QFIUJ9-2-5/16
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
All Round Supreme Bearing | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
12
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 2-5/16" Bore; 2" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Machined Stainless Steel; Sleeve Bearing; Not Relubricatable
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Length Thru Bore
2.734 Inch | 69.444 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bolt Spacing
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

