https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-QF-G-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzZ8aW1hZ2UvanBlZ3xhR0V4TDJneFppOHhNREl5TURZNE1qa3dNelU0TWk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlVVWmZSMTg1WDFOVFh6TXdNSGd6TURBdWFuQm58NzFiYjVlM2I5NThkMjFjN2U5MGM1OGZmN2Q1NTY4NDFiY2RkYzNiZDgyYTNiZTc4YjhiMzYyMDJkODI5ZjA4Mw
https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-QF-G-9-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzZ8aW1hZ2UvanBlZ3xhR0V4TDJneFppOHhNREl5TURZNE1qa3dNelU0TWk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZlVVWmZSMTg1WDFOVFh6TXdNSGd6TURBdWFuQm58NzFiYjVlM2I5NThkMjFjN2U5MGM1OGZmN2Q1NTY4NDFiY2RkYzNiZDgyYTNiZTc4YjhiMzYyMDJkODI5ZjA4Mw
EDT CORP
EDT CORP
QF4GL9-2-7/8
EDT CORP EDT CORP
Description
QF4GL9-2-7/8 FLANGED BLOCK BEARING ; 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/8" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Part #
QF4GL9-2-7/8
BDI #
20873641
Details
3601.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QF4GL9-2-7-8/p/20873641
Your Price
$ 3,601.91 / each
$ 3,602.00 / each BDIExpress
$ 3,602.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.49
EAN
0883450886734
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Set Screw Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
QFIUL9-2-7/8
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
All Round Supreme Bearing | Black Bearing Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
9.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/8" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw Sleeve; Cast Polymer; Sleeve Bearing; Not Relubricatable
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.922 Inch | 74.219 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

