https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OHxpbWFnZS9qcGVnfGFERmtMMmd6TVM4eE1EYzJOak0xTmpNeE5qRTVNQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8MDJhNjM1Y2RhZTE4MjEwNTdhYmRhMDUyNzAwNzM5YTg1ODM4ZjFjMWJmMDdjMGI3MGQ4NzcxNGZiN2U4MzliNg
https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OHxpbWFnZS9qcGVnfGFERmtMMmd6TVM4eE1EYzJOak0xTmpNeE5qRTVNQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8MDJhNjM1Y2RhZTE4MjEwNTdhYmRhMDUyNzAwNzM5YTg1ODM4ZjFjMWJmMDdjMGI3MGQ4NzcxNGZiN2U4MzliNg
TIMKEN
TIMKEN
QMFY18J090SEC
TIMKEN TIMKEN
Description
QMFY18J090SEC FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Round Flange Block; 90MM Bore; 241MM Bolt Circle Diameter; 170.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Part #
QMFY18J090SEC
BDI #
756999
Details
2157.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QMFY18J090SEC/p/756999
Your Price
$ 2,157.85 / each
$ 2,158.00 / each BDIExpress
$ 2,158.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
20.087
EAN
0883450074261
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFY18J090SEC
Weight / LBS
42
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 90MM Bore; 241MM Bolt Circle Diameter; 170.7MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Bolt Spacing
6.72 Inch | 170.7 Millimeter
Bore
3.543 Inch | 90 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

