Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMFY20J100SC https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg5OHxpbWFnZS9qcGVnfGFERmtMMmd6TVM4eE1EYzJOak0xTmpNeE5qRTVNQzlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5U1RrUmZNekF3ZURNd01DNXFjR2N8MDJhNjM1Y2RhZTE4MjEwNTdhYmRhMDUyNzAwNzM5YTg1ODM4ZjFjMWJmMDdjMGI3MGQ4NzcxNGZiN2U4MzliNg
756357 Flange Block Bearings 

TIMKEN TIMKEN

QMFY20J100SC

Description

QMFY20J100SC FLANGE BLOCK SPH RLR BRG

Flange Block Bearing; 4 Bolt Round Flange Block; 100MM Bore; 272.8MM Bolt Circle Diameter; 193MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal

Part #

QMFY20J100SC

BDI #
756357

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3199.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,199.18 / each
$ 3,200.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
29.624
EAN
0883450074735
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMFY20J100SC
Weight / LBS
66
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 100MM Bore; 272.8MM Bolt Circle Diameter; 193MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Viton Seal
Bolt Spacing
7.6 Inch | 193 Millimeter
Bore
3.937 Inch | 100 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4.59 Inch | 116.586 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh