https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4OHxpbWFnZS9qcGVnfGFERmlMMmhqTkM4eE1EYzJOamc0T0RJM01Ua3dNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5VFVWOHpNREI0TXpBd0xtcHdad3w1YWYxMzc5ZDI5ZDUxY2NjYjdjM2VmZjMwMWJjZjdlNjdkMjQ5MDU4Yjc5NTQ2NTYzOWNkZjk4YzFlMzg0ZmI4
https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4OHxpbWFnZS9qcGVnfGFERmlMMmhqTkM4eE1EYzJOamc0T0RJM01Ua3dNaTlKVGtSUlRVbEdRbGhZV0ZoZlVreGZORUpNVkY5VFVWOHpNREI0TXpBd0xtcHdad3w1YWYxMzc5ZDI5ZDUxY2NjYjdjM2VmZjMwMWJjZjdlNjdkMjQ5MDU4Yjc5NTQ2NTYzOWNkZjk4YzFlMzg0ZmI4
TIMKEN
TIMKEN
QVF26V408SEM
TIMKEN TIMKEN
Description
QVF26V408SEM FLANGE BLOCK SPH RLR BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 4-1/2" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Part #
QVF26V408SEM
BDI #
757505
Details
6204.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/QVF26V408SEM/p/757505
Your Price
$ 6,204.72 / each
$ 6,205.00 / each BDIExpress
$ 6,205.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
28.602
EAN
0883450091794
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
63
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4-1/2" Bore; 12.4" Bolt Circle Diameter; 8-3/4" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
12.4 Inch | 315 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Bolt Spacing
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

