Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVFL16V211SM https://www.bdiexpress.com/medias/INDQMIFBXXXX-RL-4BLT-SQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwNjB8aW1hZ2UvanBlZ3xhR0U1TDJoak5DODVNRE16TmpZeE16UTVPVEU0TG1wd1p3fDc4MDE1N2RjMzljYWIwOTY5MjAzMjc5YjM1M2FlZTMyN2U0ZGE2ODg3ZDU5NzM0MjExZjY0Nzk0MzAzYjk4MTU
764093 Flange Block Bearings 

TIMKEN TIMKEN

QVFL16V211SM

Description

QVFL16V211SM FLANGE BLOCK SPH RLR BRG ; NON RETURNABLE V-LOCK SINGLE-NUT SQUARE

Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5.56" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal

Part #

QVFL16V211SM

BDI #
764093

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1328.67528971 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,328.68 / each
$ 1,603.90 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10.8
EAN
0883450180269
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVFL16V211SM
Weight / LBS
23
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5.56" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Nitrile Rubber Seal
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Length Thru Bore
3.29 Inch | 83.566 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Bolt Spacing
5.56 Inch | 141.224 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh