https://www.bdiexpress.com/medias/INDINAFBXXXX-RME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNHxpbWFnZS9qcGVnfGFEaGxMMmhrWXk4eE1EYzJPVGN6TVRNeU1UZzROaTlKVGtSSlRrRkdRbGhZV0ZoZlVrMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4OTI0OTA5ZTA5Yzk2OGQzNDJjNzYzMzc2Mzc4MTI2Y2IzM2ZjMzg4ODhmMzdjYzBkOGIwNTg1NmI1OTJhZDFl
https://www.bdiexpress.com/medias/INDINAFBXXXX-RME-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxNHxpbWFnZS9qcGVnfGFEaGxMMmhrWXk4eE1EYzJPVGN6TVRNeU1UZzROaTlKVGtSSlRrRkdRbGhZV0ZoZlVrMUZYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4OTI0OTA5ZTA5Yzk2OGQzNDJjNzYzMzc2Mzc4MTI2Y2IzM2ZjMzg4ODhmMzdjYzBkOGIwNTg1NmI1OTJhZDFl
INA
INA
RME70-XL-I
INA INA
Description
RME70-XL-I X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 177MM Bolt Circle Diameter; 125.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
RME70-XL-I
BDI #
1412171
Details
759.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/RME70-XL-I/p/1412171
Your Price
$ 759.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5
EAN
4012802067507
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
GE70KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RME70
Weight / LBS
12.458
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 177MM Bolt Circle Diameter; 125.2MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
4.9 Inch | 125.2 Millimeter
Cartridge Pilot Diameter
5.906 Inch | 150 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177 Millimeter
Length Thru Bore
2.602 Inch | 66.1 Millimeter
Bore
2.756 Inch | 70 Millimeter
Cartridge Pilot Depth
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

