Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RMEY70-XL-I https://www.bdiexpress.com/medias/INDINAFBXXXX-RMEY-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyMXxpbWFnZS9qcGVnfGFEVXpMMmhpTWk4eE1EYzJPVGc1TWpNME16Z3pPQzlKVGtSSlRrRkdRbGhZV0ZoZlVrMUZXVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58Yzk0ZTY4ODlkM2NkMWIxMzczZjcyZTMxNGRmOTFiYzgzZDdhNjZkMGJjZWI5NWUxMDYzNDFhYTYwNThiYzQ5MA
18318155 Flange Block Bearings 

INA INA

RMEY70-XL-I

Description

RMEY70-XL-I X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 177MM Bolt Circle Diameter; 125.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal

Part #

RMEY70-XL-I

BDI #
18318155

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

614.1368792100001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 614.14 / each
$ 651.74 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1
EAN
4012802824117
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
18 Millimeter
Relubricatable
Yes
Insert Part Number
GYE70KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RMEY70
Weight / LBS
11.246
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 70MM Bore; 177MM Bolt Circle Diameter; 125.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter
Bore
2.756 Inch | 70 Millimeter
Cartridge Pilot Diameter
5.906 Inch | 150 Millimeter
Bolt Spacing
4.9 Inch | 125.2 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh