TRITAN
TRITAN
SAPF209-45
TRITAN TRITAN
Description
SAPF209-45 FLANGE UNIT ; 4BLT PRESSED STEEL LIGHT DUTY INSERT
Flange Block Bearing; 3 Bolt Round Flange Block; 2-13/16" Bore; 5.9" Bolt Circle Diameter; 5.1" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
2101094323
BDI #
22361150

Details
76.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SAPF209-45/p/22361150
Your Price
$ 76.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.178
EAN
0888569036933
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
SA209-45
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.tritanpt.com
Manufacturer Internal Number
SAPF209-45 TTN
Weight / LBS
2.6
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 2-13/16" Bore; 5.9" Bolt Circle Diameter; 5.1" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bore
2.813 Inch | 71.45 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.1 Inch | 129.54 Millimeter
Length Thru Bore
1.721 Inch | 43.713 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh