https://www.bdiexpress.com/medias/INDICIFBXXXX-SBFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMXxpbWFnZS9qcGVnfGFEVTRMMmd4TlM4eE1EYzJOalUwTWpZd01qSTNNQzlKVGtSSlEwbEdRbGhZV0ZoZlUwSkdURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzdiOGNkMzg5NDVhYTUxOGZlOWFiYWY1MDEyMjFlZjU4NGE2NTUwYjM4YWU4MjJlNDZmMDRhYTM1NmEzODU4Yg
https://www.bdiexpress.com/medias/INDICIFBXXXX-SBFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyMXxpbWFnZS9qcGVnfGFEVTRMMmd4TlM4eE1EYzJOalUwTWpZd01qSTNNQzlKVGtSSlEwbEdRbGhZV0ZoZlUwSkdURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzdiOGNkMzg5NDVhYTUxOGZlOWFiYWY1MDEyMjFlZjU4NGE2NTUwYjM4YWU4MjJlNDZmMDRhYTM1NmEzODU4Yg
IPTCI
IPTCI
SBFL 201 8 G
IPTCI IPTCI
Description
SBFL 201 8 G FLANGE BLOCK BEARING ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1/2" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101041133
BDI #
518930
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SBFL-201-8-G/p/518930
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.408
EAN
0080067569743
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
SB201-8G
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SBFL 201 8 G
Weight / LBS
0.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1/2" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

