https://www.bdiexpress.com/medias/INDBLTFBXXXX-SBPFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MHxpbWFnZS9qcGVnfGFEbGlMMmhqWkM4eE1EYzNNRE0yTnpnME1ESTROaTlKVGtSQ1RGUkdRbGhZV0ZoZlUwSlFSa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wwNDMwNmM1ZDk3N2ViZmJhMWIxYzdiMGEwMzM1ZmQxNGM4Yzc1NjllN2I5NTgyNmRjM2JjYWM5ZDdjZmU5YjFl
https://www.bdiexpress.com/medias/INDBLTFBXXXX-SBPFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MHxpbWFnZS9qcGVnfGFEbGlMMmhqWkM4eE1EYzNNRE0yTnpnME1ESTROaTlKVGtSQ1RGUkdRbGhZV0ZoZlUwSlFSa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wwNDMwNmM1ZDk3N2ViZmJhMWIxYzdiMGEwMzM1ZmQxNGM4Yzc1NjllN2I5NTgyNmRjM2JjYWM5ZDdjZmU5YjFl
TRITAN
TRITAN
SBPFL204-20MM
TRITAN TRITAN
Description
SBPFL204-20MM FLANGE UNIT ; 2BLT PRESSED STEEL LIGHT DUTY INSERT
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.5MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
2101094939
BDI #
22361666
Details
24.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SBPFL204-20MM/p/22361666
Your Price
$ 24.72 / each
$ 25.00 / each BDIExpress
$ 25.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.25
EAN
0888569039644
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
SB204
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.tritanpt.com
Manufacturer Internal Number
SBPFL204-20MM TTN
Weight / LBS
0.55
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.5MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bore
0.787 Inch | 20 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bolt Spacing
2.815 Inch | 71.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

