Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SEF4B-IP-303R https://www.bdiexpress.com/medias/INDDODFBXXXX-SEF4B-IP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MTZ8aW1hZ2UvanBlZ3xhRFkwTDJobE9TOHhNRFF5TWpRME9EUXlNamswTWk5SlRrUkVUMFJHUWxoWVdGaGZVMFZHTkVKZlNWQmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fDliODk0OTk3Y2NkMjc3MDYzMTJhOTgyZjU0ZjU5YTVlNTBkNGQyYTFlNDcyMTBjYzE3YWFiY2JiNjczZDQ1Njg
248312 Flange Block Bearings 

DODGE DODGE

SEF4B-IP-303R

Description

SEF4B-IP-303R FLANGE BLK RLR BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 3-3/16" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal

Part #

072243

BDI #
248312

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3051.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,051.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
22.08
EAN
0782476368333
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-303R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SEF4B-IP-303R
Weight / LBS
48.74
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-3/16" Bore; 9.9" Bolt Circle Diameter; 7" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
9.9 Inch | 251.7 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
4.17 Inch | 105.918 Millimeter
Bolt Spacing
7 Inch | 177.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh