RHP BEARING
RHP BEARING
SF2.15/16DEC
RHP BEARING RHP BEARING
Description
SF2.15/16DEC FLANGE MOUNTED UNIT
Flange Block Bearing; 2-15/16" Bore; 4 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty
Part #
SF2.15/16DEC
BDI #
1193862
Details
694.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SF2-15-16DEC/p/1193862
Your Price
$ 694.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.52
EAN
0747023028696
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
14.37414
Product Detail
Flange Block Bearing
Product Specification
2-15/16" Bore; 4 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty
Long Description
Flange Block Bearing; 2-15/16" Bore; 4 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; Standard Duty

