https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-PL-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhRFJsTDJneE9DOHhNRGd3T0RrME9EWXlNVE0wTWk5SlRrUlVTVTFHUWxoWVdGaGZORVpmVUV4ZlFsTk1YMUpNVlVKZk16QXdlRE13TUM1cWNHY3xmMjVlNTBhZGMzODhkYmIyYmZiN2IzMDg0NWMxMTM4ZWJkN2QzOTczM2JhNDkwOGFlZDJkMzc0MTMxODgzMmFj
https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-PL-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhRFJsTDJneE9DOHhNRGd3T0RrME9EWXlNVE0wTWk5SlRrUlVTVTFHUWxoWVdGaGZORVpmVUV4ZlFsTk1YMUpNVlVKZk16QXdlRE13TUM1cWNHY3xmMjVlNTBhZGMzODhkYmIyYmZiN2IzMDg0NWMxMTM4ZWJkN2QzOTczM2JhNDkwOGFlZDJkMzc0MTMxODgzMmFj
TIMKEN
TIMKEN
SUCPLF207-23-IP69K/F
TIMKEN TIMKEN
Description
SUCPLF207-23-IP69K/F FLANGE BLOCK BRG ; 1-7/16IN BORE SS LOCKING
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Part #
SUCPLF207-23-IP69K/F
BDI #
27641858
Details
420.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCPLF207-23-IP69K-F/p/27641858
Your Price
$ 420.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.334
EAN
0013992472205
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
SUC207-23-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
0.737
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Nitrile Rubber Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
3.625 Inch | 92.075 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

