https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-PL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTF8aW1hZ2UvanBlZ3xhREl6TDJnNFpDOHhNRGd3T0RrME9UazVOelU1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDFCTVgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDVhMzZjN2E3NWNhOWY5YzU5OWYyOThkMGY4MjYzYzZiNzY4NGFiNWEwMDczYTQ0ZmVmZjBjNmNjNjUyYTUwOWY
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2FL-PL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTF8aW1hZ2UvanBlZ3xhREl6TDJnNFpDOHhNRGd3T0RrME9UazVOelU1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa1pNWDFCTVgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDVhMzZjN2E3NWNhOWY5YzU5OWYyOThkMGY4MjYzYzZiNzY4NGFiNWEwMDczYTQ0ZmVmZjBjNmNjNjUyYTUwOWY
TIMKEN
TIMKEN
SUCPLFL205-16/F
TIMKEN TIMKEN
Description
SUCPLFL205-16/F FLANGE BRG UNIT ; WIDE INNER RING BALL SET SCREW
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Part #
SUCPLFL205-16/F
BDI #
23077473
Details
277.07
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCPLFL205-16-F/p/23077473
Your Price
$ 277.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.31
EAN
0013992250315
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
SUC205-16/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Wide Inner Ring | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
0.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

