https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCSF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1OXxpbWFnZS9qcGVnfGFEQXhMMmd5TXk4eE1EYzJOakl3TkRJek9Ua3dNaTlKVGtSSlEwbEdRbGhZV0ZoZlUxVkRVMFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wzZDFiZjYzZTUzYTI2MjdhMDJhZDQ4YTMzOTgxMTc5MWNmOWJlNjhhNWMyYzM1YTIwYjU2YjkxYmY5MGIyZTY5
https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCSF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1OXxpbWFnZS9qcGVnfGFEQXhMMmd5TXk4eE1EYzJOakl3TkRJek9Ua3dNaTlKVGtSSlEwbEdRbGhZV0ZoZlUxVkRVMFpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wzZDFiZjYzZTUzYTI2MjdhMDJhZDQ4YTMzOTgxMTc5MWNmOWJlNjhhNWMyYzM1YTIwYjU2YjkxYmY5MGIyZTY5
IPTCI
IPTCI
SUCSF 210 32
IPTCI IPTCI
Description
SUCSF 210 32 FLANGED BLOCK BEARING ; 2" BORE 6.2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101040880
BDI #
519699
Details
590.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSF-210-32/p/519699
Your Price
$ 590.19 / each
$ 591.00 / each BDIExpress
$ 591.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.676
EAN
0080067569521
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
SUC210-32
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSF 210 32
Weight / LBS
5.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Bore
2 Inch | 50.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

