https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-CSS-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzF8aW1hZ2UvanBlZ3xhRFprTDJnMk55OHhNRGd3T0Rrd05UVXpNVFF5TWk5SlRrUlVTVTFHUWxoWVdGaGZORVpmUTFOVFgwNVNURlZDWHpNd01IZ3pNREF1YW5CbnwxYWU5YzgwZWVkZjA4YWEwYTQ4MzBhYTY5NDMzZTE4MzI2NTdjNDAxNjBmMjM4YWFjNzgwZDk0MmIwYzNkMTNm
https://www.bdiexpress.com/medias/INDTIMFBXXXX-4F-CSS-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzF8aW1hZ2UvanBlZ3xhRFprTDJnMk55OHhNRGd3T0Rrd05UVXpNVFF5TWk5SlRrUlVTVTFHUWxoWVdGaGZORVpmUTFOVFgwNVNURlZDWHpNd01IZ3pNREF1YW5CbnwxYWU5YzgwZWVkZjA4YWEwYTQ4MzBhYTY5NDMzZTE4MzI2NTdjNDAxNjBmMjM4YWFjNzgwZDk0MmIwYzNkMTNm
TIMKEN
TIMKEN
SUCSF204-12/FVSL613
TIMKEN TIMKEN
Description
SUCSF204-12/FVSL613 FL BLK BALL BRG ; U SERIES SS 4BOLT/SS INSERT BHU ASSY
Flange Block Bearing; 4 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 2-33/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Part #
SUCSF204-12/FVSL613
BDI #
23241942
Details
447.02
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/SUCSF204-12-FVSL613/p/23241942
Your Price
$ 447.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.53
EAN
0013992249227
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
SUC204-12/FVSL613
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Food Grade Solid Lubricant | Wide Inner Ring | Hygienic Mounted
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 2-33/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Land Riding Nitrile Rubber Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bolt Spacing
2.516 Inch | 63.906 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

